Motion
286TTDBD6085

MARATHON ELECTRIC
286TTDBD6085

1.2490 in Output Shaft Diameter, Rigid Base, Rolled Steel Housing Material
Mi Item #12230265
MFR #286TTDBD6085
Price$6,113.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
286TTDBD6085

1.2490 in Output Shaft Diameter, Rigid Base, Rolled Steel Housing Material
Mi Item #12230265
MFR #286TTDBD6085

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,113.13/each

Specifications

Dimensions

  • Housing Length
    30.9100 in
  • Maximum Output RPM
    1182 rpm
  • NEMA / IEC Frame Size
    286JP
  • Output Shaft Diameter
    1.2490 in
  • Output Size
    1.2500 in
  • Service Factor
    1.15
  • Shaft Length
    8.4000 in
  • Weight
    392.49 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    GT2463
  • Manufacturer Upc Number
    722856063915
  • Max Input Horsepower
    20 hp
  • Mounting
    Rigid Base
  • Series
    Globetrotter
  • Standards Met
    CE, CSA, EISA2007, NEMA Premium, UL Recognized
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    20 hp
  • Torque Rating (in-lb)
    89.00 ft-lb
  • UPC_NO
    722856063915
Help us improve this product

Overview

Mfr description
286TTDBD6085 286TTDBD6085 20 HP 286 1182

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought