Motion
286TTFCD6080

MARATHON ELECTRIC
286TTFCD6080

1.8750 in Output Shaft Diameter, Rigid Base, Cast Iron Housing Material
Mi Item #12230279
MFR #286TTFCD6080
Price$6,256.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
286TTFCD6080

1.8750 in Output Shaft Diameter, Rigid Base, Cast Iron Housing Material
Mi Item #12230279
MFR #286TTFCD6080

Mfr description
286TTFCD6080 286TTFCD6080 20 HP 286 1180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,256.77/each

Specifications

Dimensions

  • Housing Length
    28.1400 in
  • Maximum Output RPM
    1180 rpm
  • NEMA / IEC Frame Size
    286T
  • Output Shaft Diameter
    1.8750 in
  • Output Size
    1.8750 in
  • Service Factor
    1.15
  • Shaft Length
    4.6200 in
  • Weight
    549 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    GT1126A
  • Manufacturer Upc Number
    722856062918
  • Max Input Horsepower
    20 hp
  • Mounting
    Rigid Base
  • Series
    Globetrotter
  • Standards Met
    CE, CSA, EISA2007, IP55, NEMA Premium, UL Listed
  • Torque Rating (in-lb)
    89.00 ft-lb
  • UPC_NO
    722856062918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)