Motion
286TTFCD6082

MARATHON ELECTRIC
286TTFCD6082

Rigid Base, Cast Iron Housing Material
MI ITEM #12230280
MFR #286TTFCD6082
Your Price$6,600.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
286TTFCD6082

Rigid Base, Cast Iron Housing Material
MI ITEM #12230280
MFR #286TTFCD6082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,600.14/each(List $7,920.17)

Overview

Mfr description
286TTFCD6082 286TTFCD6082 20 HP 286 1180

Specifications

  • Country of Origin
    Mexico
  • NEMA / IEC Frame Size
    286JM
  • Mounting
    Rigid Base
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    20 hp
  • Service Factor
    1.15
  • Standards Met
    CE Marked, CSA Certified, EISA2007, IP55, NEMA Premium, UL Listed
  • Series
    Globetrotter
  • Housing Length
    12.9100 in
  • Manufacturer Catalog Number
    GT3126A
  • Manufacturer Upc Number
    722856064622
  • Shaft Length
    5.5000 in
  • UPC_NO
    722856064622
  • Weight
    458 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text