Motion
286TTFCD6085

MARATHON ELECTRIC
286TTFCD6085

1:1 Ratio, C-Face Input Type, Solid Output Type, Rigid Base, Cast Iron Housing Material
MI ITEM #12230281
MFR #286TTFCD6085
List Price$7,920.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
286TTFCD6085

1:1 Ratio, C-Face Input Type, Solid Output Type, Rigid Base, Cast Iron Housing Material
MI ITEM #12230281
MFR #286TTFCD6085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,920.17/each for your price

Overview

Mfr description
286TTFCD6085 286TTFCD6085 20 HP 286 1180

Specifications

  • Ratio
    1:1
  • Input Type
    C-Face
  • Country of Origin
    Mexico
  • NEMA / IEC Frame Size
    286JP
  • Mounting
    Rigid Base
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    20 hp
  • Service Factor
    1.15
  • Standards Met
    CE Marked, CSA Certified, EISA2007, NEMA Premium, UL Listed
  • Series
    Globetrotter
  • Manufacturer Catalog Number
    GT3426A
  • Manufacturer Upc Number
    722856062505
  • Shaft Length
    8.3700 in
  • UPC_NO
    722856062505
  • Suitable For Washdown Environment
    Yes
  • Weight
    458.0 lb
  • Output Size
    1.3750 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text