Motion
326TTDBD6082

MARATHON ELECTRIC
326TTDBD6082

Rigid Base, Rolled Steel Housing Material
MI ITEM #12230329
MFR #326TTDBD6082
List Price$7,636.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
326TTDBD6082

Rigid Base, Rolled Steel Housing Material
MI ITEM #12230329
MFR #326TTDBD6082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,636.79/each for your price

Overview

Mfr description
326TTDBD6082 326TTDBD6082 30 HP 326 1188

Specifications

  • Country of Origin
    Mexico
  • NEMA / IEC Frame Size
    326JM
  • Mounting
    Rigid Base
  • Housing Material
    Rolled Steel
  • Max Input Horsepower
    30 hp
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, EISA2007, NEMA Premium, UL Recognized
  • Series
    Globetrotter
  • Housing Length
    30.1200 in
  • Manufacturer Catalog Number
    GT0471
  • Manufacturer Upc Number
    722856063670
  • Shaft Length
    5.5000 in
  • UPC_NO
    722856063670
  • Weight
    625 lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought