Motion
326TTFCD6082

MARATHON ELECTRIC
326TTFCD6082

1.3750 in Output Shaft Diameter, Rigid Base, Cast Iron Housing Material
MI ITEM #12230341
MFR #326TTFCD6082
List Price$10,558.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
326TTFCD6082

1.3750 in Output Shaft Diameter, Rigid Base, Cast Iron Housing Material
MI ITEM #12230341
MFR #326TTFCD6082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,558.89/each for your price

Overview

Mfr description
326TTFCD6082 326TTFCD6082 30 HP 326 1185

Specifications

  • Country of Origin
    Mexico
  • Output Shaft Diameter
    1.3750 in
  • NEMA / IEC Frame Size
    326JM
  • Mounting
    Rigid Base
  • Case Included
    No
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    1185 rpm
  • Max Input Horsepower
    30 hp
  • Service Factor
    1.15
  • Standards Met
    CE Marked, CSA Certified, Class F Insulation, EISA2007, IP55, NEMA Premium, UL Listed
  • Series
    Globetrotter
  • Housing Length
    34.0400 in
  • Manufacturer Catalog Number
    GT3132A
  • Manufacturer Upc Number
    722856061782
  • Shaft Length
    8.1000 in
  • UPC_NO
    722856061782
  • Suitable For Washdown Environment
    Yes
  • Weight
    683 lb
  • Torque Rating (in-lb)
    133 ft-lb
  • Output Size
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text