Motion
60,1800,DP,364TS,3/60/208-230/460

MARATHON ELECTRIC
60,1800,DP,364TS,3/60/208-230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 364TS Frame, ODP Enclosure
MI ITEM #12230351
MFR #60,1800,DP,364TS,3/60/208-230/460
Your Price$5,979.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
60,1800,DP,364TS,3/60/208-230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 364TS Frame, ODP Enclosure
MI ITEM #12230351
MFR #60,1800,DP,364TS,3/60/208-230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,979.71/each(List $6,957.99)

Overview

Mfr description
364TSTDBD6060 364TSTDBD6060 60 HP 364 17

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    364TS
  • Enclosure Type
    ODP
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought