Motion
365TSTDBD6060

MARATHON ELECTRIC
365TSTDBD6060

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 365TS Frame
MI ITEM #12230370
MFR #365TSTDBD6060
Your Price$6,680.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
365TSTDBD6060

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 365TS Frame
MI ITEM #12230370
MFR #365TSTDBD6060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,680.93/each(List $8,351.16)

Overview

Mfr description
365TSTDBD6060 365TSTDBD6060 75 HP 365 17

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    365TS
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text