Motion
447TTFCD6080

MARATHON ELECTRIC
447TTFCD6080

1200 rpm, 3 ph, 575 V, 447T Frame, TEFC Enclosure
MI ITEM #12230455
MFR #447TTFCD6080
Price$27,161.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
447TTFCD6080

1200 rpm, 3 ph, 575 V, 447T Frame, TEFC Enclosure
MI ITEM #12230455
MFR #447TTFCD6080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27,161.72/each

Specifications

Dimensions

  • Frame Size
    447T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    150 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1200 rpm

Overview

Mfr description
447TTFCD6080 447TTFCD6080 150 HP 447 119

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought