Motion
25,3600,TEFC,284JM,3/60/575

MARATHON ELECTRIC
25,3600,TEFC,284JM,3/60/575

3600 rpm, 3 ph, 575 V, 284JM Frame, TEFC Enclosure
Mi Item #12230834
MFR #25,3600,TEFC,284JM,3/60/575
Price$5,052.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
25,3600,TEFC,284JM,3/60/575

3600 rpm, 3 ph, 575 V, 284JM Frame, TEFC Enclosure
Mi Item #12230834
MFR #25,3600,TEFC,284JM,3/60/575

Mfr description
284TTFCD6008 25,3600,TEFC,284JM,3/60/575
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,052.15/each

Specifications

Dimensions

  • Frame Size
    284JM

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)