Motion
V5770170-L

K1 (SUREWERX)
V5770170-L

Heelstop Intrinsic Traction Aid, Reflective - Lge
MI ITEM #12231047
MFR #V5770170-L
Price$77.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

K1 (SUREWERX)
V5770170-L

Heelstop Intrinsic Traction Aid, Reflective - Lge
MI ITEM #12231047
MFR #V5770170-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.29/pr

Specifications

Dimensions

  • Men'S Size
    7-10
  • Size
    Large

Details

  • Attachment Type
    Strap-on
  • Color
    Black
  • Gripper Material
    “military-grade” ice-penetrating, stainless-steel
  • Gripper Type
    intrinsically safe studs
  • Overshoe Material
    industrial-quality, freeze-resistant TR rubber
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    6417881123928

Overview

Mfr description
V5770170-L HEELSTOP INTRINSIC TRACTION A
  • Design – The K1 Series Heelstop covers the entire heel for maximum slip prevention and is easy to attach and remove with the convenient Velcro straps. Made with industrial-quality, freeze-resistant TR rubber, the Heelstop remains flexible even in the most extreme weather conditions
  • Intrinsically Safe – Mandated and trusted by oil and gas, utilities, wastewater, and agriculture, the specially designed intrinsically safe studs are certified to prevent sparking in volatile environments, keeping your team safe when working around hazardous or flammable material
  • Traction – The strategically placed “military-grade” ice-penetrating, stainless-steel studs resist wear and tear and provide unparalleled anti-slip solutions
  • Ease of Use - Made with a convenient Velcro strap, the Heelstop can be easily removed when traction is not necessary.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought