Specifications
Dimensions
- Men'S Size10.5-13.5
- SizeXlarge
Details
- Attachment TypeStrap-on
- ColorBlack
- Gripper Material“military-grade” ice-penetrating, stainless-steel
- Gripper Typeintrinsically safe studs
- Overshoe Materialindustrial-quality, freeze-resistant TR rubber
- Product LineFootProtection
- SeriesTractionAids
- UPC_NO6417881123935