Overview
Mfr description
V5770170-2XL HEELSTOP INTRINSIC TRACTION
- Design – The K1 Series Heelstop covers the entire heel for maximum slip prevention and is easy to attach and remove with the convenient Velcro straps. Made with industrial-quality, freeze-resistant TR rubber, the Heelstop remains flexible even in the most extreme weather conditions
- Intrinsically Safe – Mandated and trusted by oil and gas, utilities, wastewater, and agriculture, the specially designed intrinsically safe studs are certified to prevent sparking in volatile environments, keeping your team safe when working around hazardous or flammable material
- Traction – The strategically placed “military-grade” ice-penetrating, stainless-steel studs resist wear and tear and provide unparalleled anti-slip solutions
- Ease of Use - Made with a convenient Velcro strap, the Heelstop can be easily removed when traction is not necessary.
Specifications
- Attachment TypeStrap-on
- Men'S Size14+
- Gripper Typeintrinsically safe studs
- Gripper Material“military-grade” ice-penetrating, stainless-steel
- Overshoe Materialindustrial-quality, freeze-resistant TR rubber
- ColorBlack
- Product LineFootProtection
- SeriesTractionAids
- Size2Xlarge
- UPC_NO6417881123942
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data