Motion
V6770170-M

K1 (SUREWERX)
V6770170-M

Heelstop Traction Aid, Reflective - Med
MI ITEM #12231050
MFR #V6770170-M
Price$61.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

K1 (SUREWERX)
V6770170-M

Heelstop Traction Aid, Reflective - Med
MI ITEM #12231050
MFR #V6770170-M

Mfr description
V6770170-M HEELSTOP TRACTION AID,
  • Design – The K1 Series Heelstop covers the entire heel for maximum slip prevention and is easy to attach and remove with the convenient Velcro straps. Made with industrial-quality, freeze-resistant TR rubber, the Heelstop remains flexible even in the most extreme weather conditions
  • Traction – The strategically placed “military-grade” ice-penetrating tungsten carbide studs resist wear and tear and provide unparalleled anti-slip solutions
  • Ease of Use - Made with a convenient Velcro strap, the Heelstop can be easily removed when traction is not necessary
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.11/pr

Specifications

Dimensions

  • Men'S Size
    up to 6.5
  • Size
    Medium

Details

  • Attachment Type
    Strap-on
  • Color
    Black
  • Gripper Material
    “military-grade” ice-penetrating tungsten carbide
  • Gripper Type
    studs
  • Overshoe Material
    industrial-quality, freeze-resistant TR rubber
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    6417881123409

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)