Specifications
Dimensions
- Men'S Size7-10
- SizeLarge
Details
- Attachment TypeStrap-on
- ColorBlack
- Gripper Material“military-grade” ice-penetrating tungsten carbide
- Gripper Typestuds
- Overshoe Materialindustrial-quality, freeze-resistant TR rubber
- Product LineFootProtection
- SeriesTractionAids
- UPC_NO6417881123416
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)