Specifications
Dimensions
- Men'S Size14+
- Size2Xlarge
Details
- Attachment TypeStrap-on
- ColorBlack
- Gripper Material“military-grade” ice-penetrating tungsten carbide
- Gripper Typestuds
- Overshoe Materialindustrial-quality, freeze-resistant TR rubber
- Product LineFootProtection
- SeriesTractionAids
- UPC_NO6417881123546
Help us improve this product