1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
METABO CORP
602358840
BS 18 LTX BL I 8V Brushless Drill/Driver - 0-550/2
MI ITEM #
12237817
MFR #
602358840
Price
$422.18
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Drill Drivers
METABO CORP 602358840
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
METABO CORP
602358840
BS 18 LTX BL I 8V Brushless Drill/Driver - 0-550/2
MI ITEM #
12237817
MFR #
602358840
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$422.18
/each
Qty
Add to Cart
Specifications
Details
Battery Voltage
18 V
Drilling Capacity Wood
2.6800 in, 68 mm
Max Rpm
2000 rpm
Maximum Speed
2000 rpm
Maximum Torque
1151
No Load Speed
0 to 550 rpm
Overview
Mfr description
602358840 18V BRUSHLESS DRILL/DRIVER BAR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought