Motion
602358850

METABO CORP
602358850

BS 18 LTX BL I 8V Brushless Drill/Driver - 0-550/2
Mi Item #12237818
MFR #602358850
Price$349.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
602358850

BS 18 LTX BL I 8V Brushless Drill/Driver - 0-550/2
Mi Item #12237818
MFR #602358850

Mfr description
602358850 18V BRUSHLESS DRILL/DRIVER BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.54/each

Specifications

Details

  • Battery Voltage
    18 V
  • Drilling Capacity Wood
    2.6800 in, 68 mm
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Maximum Torque
    1151
  • No Load Speed
    0 to 550 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)