Motion
602362840

METABO CORP
602362840

GB 18 LTX BL Q I 18V Tapping Tool & Drill/Driver -
MI ITEM #12237819
MFR #602362840
Price$588.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
602362840

GB 18 LTX BL Q I 18V Tapping Tool & Drill/Driver -
MI ITEM #12237819
MFR #602362840

Mfr description
602362840 18V PUSH-PULL TAPPING TOOL & D
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.35/each

Specifications

Details

  • Battery Voltage
    18 V
  • Drilling Capacity Wood
    2.6800 in, 68 mm
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Maximum Torque
    1151
  • No Load Speed
    0 to 550 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)