1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
METABO CORP
626566000
Reciprocating Saw Blade Set - Bi-Metal Cutting Material
MI ITEM #
12237835
MFR #
626566000
Price
$36.01
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Reciprocating Saw Blades
METABO CORP 626566000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
METABO CORP
626566000
Reciprocating Saw Blade Set - Bi-Metal Cutting Material
MI ITEM #
12237835
MFR #
626566000
Mfr description
626566000 RECIP SAW BLADE 6" 18TBIMCUR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$36
.01
/each
Add to Cart
Specifications
Dimensions
Length
150 mm
Thickness
0.90 mm
Details
Cutting Material
Bi-Metal
Finish Coating
Bi-Metal
Material Cut
Metal, Wood
Tpi
18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items