Overview
Mfr description
1700-16-12-SS MJ-61FLANGE STR
Specifications
- Adapter TypeStraight
- End 1 StyleCode 61 O-Ring Flange, Male JIC
- End 1 Size1 in, 3/4 in
- End 1 Thread1-5/16-12 UN
- End 2 StyleCode 61 O-Ring Flange, Male JIC
- End 2 Size1 in, 3/4 in
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data