Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Tapered
- End 1 ThreadR - 3/8-19
- End 2 StyleFemale British Standard Pipe Tapered
- End 2 ThreadR - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series9034
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)