Motion
1090G HUB FLEX RSB

FALK
1090G HUB FLEX RSB

Gear Coupling Hub - Cplg Size: 1090, Bore Type: Rough Stock Bore
Mi Item #12240496
MFR #1090G HUB FLEX RSB
Price$12,849.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090G HUB FLEX RSB

Gear Coupling Hub - Cplg Size: 1090, Bore Type: Rough Stock Bore
Mi Item #12240496
MFR #1090G HUB FLEX RSB

Mfr description
0331062 1090G HUB FLEX RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,849.34/each

Specifications

Dimensions

  • Coupling Size
    1090
  • Coupling Size Code
    1090
  • Outside Diameter
    18.5000 in
  • Overall Length
    10.8750 in
  • Weight
    667.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Flex Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Rough Stock Bore, Flex Hub
  • Manufacturer Catalog Number
    10010573
  • Product Type
    Gear Coupling Hubs
  • Series
    G Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)