Motion
1035G70 DRIVEN RSB

FALK
1035G70 DRIVEN RSB

Gear Coupling Hub - Cplg Size: 1035, Bore Type: RSB
Mi Item #12240497
MFR #1035G70 DRIVEN RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G70 DRIVEN RSB

Gear Coupling Hub - Cplg Size: 1035, Bore Type: RSB
Mi Item #12240497
MFR #1035G70 DRIVEN RSB

Mfr description
10199173 1035G70 HUB DRIVEN RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size
    1035
  • Coupling Size Code
    1035
  • Weight
    47.00 lbs

Details

  • Bore Type
    RSB
  • Color
    Gray
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    10199173
  • Product Type
    Gear Coupling Hubs
  • Series
    G70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)