Motion
1010GL-2 FLEX HUB - RSB

FALK
1010GL-2 FLEX HUB - RSB

Gear Coupling Hub - Cplg Size: 1010, Bore Type: Straight, Material: CARBON STEEL
MI ITEM #12240499
MFR #1010GL-2 FLEX HUB - RSB
Price$1,361.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010GL-2 FLEX HUB - RSB

Gear Coupling Hub - Cplg Size: 1010, Bore Type: Straight, Material: CARBON STEEL
MI ITEM #12240499
MFR #1010GL-2 FLEX HUB - RSB

Mfr description
1205700 1010GL FLEX HUB #2 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,361.33/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Size
    1010
  • Coupling Size Code
    1010
  • Length Through Bore
    1.6900 in, 42.93 mm
  • Outside Diameter
    2.7000 in
  • Weight
    1.23 lbs

Details

  • Bore Type
    Straight
  • Color
    Gray
  • Component Type
    HUB
  • Coupling Component
    Hub
  • Coupling Style
    Flexible Style
  • Coupling Type
    Gear Coupling
  • Design Features
    Flexible Hub
  • Harmonization Code
    8483.60.8010
  • Horsepower @ 100 RPM
    16 hp
  • Hub Material
    CARBON STEEL
  • Manufacturer Catalog Number
    1205700
  • Material
    CARBON STEEL
  • Max Rpm
    5300 rpm
  • Maximum Speed
    5300 rpm
  • Performance Features
    Speed Rating 5300 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Lifelign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)