Motion
1025G70 CPLG STANDARD SHIFTING LEVER

FALK
1025G70 CPLG STANDARD SHIFTING LEVER

Gear Coupling Component - Coupling Size: 1025, Series: G70
Mi Item #12240505
MFR #1025G70 CPLG STANDARD SHIFTING LEVER
Price$3,931.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G70 CPLG STANDARD SHIFTING LEVER

Gear Coupling Component - Coupling Size: 1025, Series: G70
Mi Item #12240505
MFR #1025G70 CPLG STANDARD SHIFTING LEVER

Mfr description
2118309 1025G70 CPLG STANDARD SHIFTING L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,931.12/each

Specifications

Dimensions

  • Coupling Size
    1025
  • Coupling Size Code
    1025
  • Weight
    1.23 lbs

Details

  • Component Type
    Shifting Lever
  • Coupling Component
    Shifting Lever
  • Coupling Style
    G70
  • Coupling Type
    Gear Coupling
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    2118309
  • Product Type
    Gear Coupling Components
  • Series
    G70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)