Motion
1035G70 CPLG STANDARD SHIFTING LEVER

FALK
1035G70 CPLG STANDARD SHIFTING LEVER

Gear Coupling Component - Coupling Size: 1035G70
Mi Item #12240506
MFR #1035G70 CPLG STANDARD SHIFTING LEVER
Price$3,588.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G70 CPLG STANDARD SHIFTING LEVER

Gear Coupling Component - Coupling Size: 1035G70
Mi Item #12240506
MFR #1035G70 CPLG STANDARD SHIFTING LEVER

Mfr description
2119466 1035G70 CPLG STANDARD SHIFTING L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,588.27/each

Specifications

Dimensions

  • Coupling Size
    1035G70
  • Coupling Size Code
    1035G70
  • Weight
    1.23 lbs

Details

  • Component Type
    Shifting Lever
  • Coupling Component
    Shifting Lever
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    2119466
  • Product Type
    Gear Coupling Components
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)