Motion
39A GLAND HUB RSB

FALK
39A GLAND HUB RSB

Gear Coupling Hub - Cplg Size: 39A, Bore Type: RSB
Mi Item #12240509
MFR #39A GLAND HUB RSB
Price$32,012.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
39A GLAND HUB RSB

Gear Coupling Hub - Cplg Size: 39A, Bore Type: RSB
Mi Item #12240509
MFR #39A GLAND HUB RSB

Mfr description
0213836 39A GLAND HUB RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,012.76/each

Specifications

Dimensions

  • Coupling Size Code
    39A
  • Weight
    194 lbs

Details

  • Bore Type
    RSB
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    0213836
  • Product Type
    Gear Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)