Motion
DSB22447E7 2 15/16 TAKEUP ROLLER BRG

LINK-BELT
DSB22447E7 2 15/16 TAKEUP ROLLER BRG

Roller Bearing Take-Up Unit - 2-15/16 in Bore
Mi Item #12240615
MFR #DSB22447E7 2 15/16 TAKEUP ROLLER BRG
Price$6,734.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22447E7 2 15/16 TAKEUP ROLLER BRG

Roller Bearing Take-Up Unit - 2-15/16 in Bore
Mi Item #12240615
MFR #DSB22447E7 2 15/16 TAKEUP ROLLER BRG

Mfr description
DSB22447E7 DSB22447E7 2 15/16 TAKEUP ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,734.66/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in

Details

  • Manufacturer Catalog Number
    DSB22447E7
  • Product Type
    Take-Up Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)