Motion
TT 370HFR31 FLD CPLG W/O BAFFLES W/O T10

FALK
TT 370HFR31 FLD CPLG W/O BAFFLES W/O T10

Fluid Coupling - Size: 370, 16.7300 in O.D., Fill Type: Inactive Delay, Steelflex Coupling Mounting, HFR31 Series
MI ITEM #12240701
MFR #TT 370HFR31 FLD CPLG W/O BAFFLES W/O T10
List Price$33,506.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 370HFR31 FLD CPLG W/O BAFFLES W/O T10

Fluid Coupling - Size: 370, 16.7300 in O.D., Fill Type: Inactive Delay, Steelflex Coupling Mounting, HFR31 Series
MI ITEM #12240701
MFR #TT 370HFR31 FLD CPLG W/O BAFFLES W/O T10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33,506.78/each for your price

Overview

Mfr description
10448128 TT 370HFR31 FLD CPLG W/O BAFFLE

Specifications

  • Fluid Coupling Size Code
    370
  • Fill Type
    Inactive Delay
  • Coupling Outside Diameter
    16.7300 in
  • Series
    HFR31
  • Mounting Type
    Steelflex Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text