Motion
TT 320HFN32-1 FLD CPLG 2.5 BORE W/O T10

FALK
TT 320HFN32-1 FLD CPLG 2.5 BORE W/O T10

Fluid Coupling - Size: 320, 14.3700 in O.D., Fill Type: Non-Delay, Steelflex Coupling Mounting, HFN32 Series
MI ITEM #12240702
MFR #TT 320HFN32-1 FLD CPLG 2.5 BORE W/O T10
Price$24,258.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 320HFN32-1 FLD CPLG 2.5 BORE W/O T10

Fluid Coupling - Size: 320, 14.3700 in O.D., Fill Type: Non-Delay, Steelflex Coupling Mounting, HFN32 Series
MI ITEM #12240702
MFR #TT 320HFN32-1 FLD CPLG 2.5 BORE W/O T10

Mfr description
10462639 TT 320HFN32-1 FLD CPLG 2.5 BORE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,258.18/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Coupling Outside Diameter
    14.3700 in
  • Fluid Coupling Size Code
    320

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Steelflex Coupling
  • Series
    HFN32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)