1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
TT 320HFN32-1 10836856 FLD CPLG 2.5 BORE
Fluid Coupling - Size: 320, 14.3700 in O.D., Fill Type: Non-Delay, Steelflex Coupling Mounting, HFN32 Series
MI ITEM #
12240704
MFR #
TT 320HFN32-1 10836856 FLD CPLG 2.5 BORE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Fluid Couplings
REXNORD INC TT 320HFN32-1 10836856 FLD CPLG 2.5 BORE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
TT 320HFN32-1 10836856 FLD CPLG 2.5 BORE
Fluid Coupling - Size: 320, 14.3700 in O.D., Fill Type: Non-Delay, Steelflex Coupling Mounting, HFN32 Series
MI ITEM #
12240704
MFR #
TT 320HFN32-1 10836856 FLD CPLG 2.5 BORE
Mfr description
10836856 TT 320HFN32-1 FLD CPLG 2.5 BORE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
2.5000 in
Coupling Outside Diameter
14.3700 in
Fluid Coupling Size Code
320
Details
Fill Type
Non-Delay
Mounting Type
Steelflex Coupling
Series
HFN32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items