Overview
Mfr description
KBDG5V-8-33C330N-T-M1-PE7-H1-11
Specifications
- ActuationSolenoid Controlled Pilot Operated
- Maximum Flow Rate88 gpm
- Maximum Operating Pressure5000 psi
- Supply Voltage24 V dc
- Mounting TypeSubplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data