Motion
3841
Safety Glasse - Hard Coat, Smoke Lens, Crystal Black Frame/Temple Color, Polycarbonate
MI ITEM #12240898
MFR #3841
Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Smoke Lens, Crystal Black Frame/Temple Color, Polycarbonate
MI ITEM #12240898
MFR #3841

Mfr description
3841 24SEVEN FOAM-LINED SAFETY EYEWEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.53/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Frame Color: Crystal Black;Lens Color: Smoke;Compliance: ANSI Z87.1;Foam Lined: Yes;UV Protection: 99.9 Percent
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Flexible Temples, Lightweight Frame
  • Description
    Smoke lens safety glasses
  • Frame Color
    Crystal Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Crystal Black
  • Frame Type
    Rimless
  • Lens Coating
    Hard Coat
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    3841
  • Product Line
    Crossfire
  • Series
    24Seven
  • Specialty Features
    Foam Lined, Hard Coat, Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Crystal Black
  • Temple Style
    Flexible
  • Type
    Frameless
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)