Motion
3968
Safety Glasse - Hard Coat, Red Lens, Shiny Black Frame/Temple Color, Polycarbonate
Mi Item #12240899
MFR #3968
Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Red Lens, Shiny Black Frame/Temple Color, Polycarbonate
Mi Item #12240899
MFR #3968

Mfr description
3968 CIRRUS PREMIUM SAFETY EYEWEAR - SHI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.08/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Lens Material: Polycarbonate;UV Protection: 99.9% UVA;UVB;Compliance: ANSI Z87.1
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Adjustable Rubber Nosepiece
  • Description
    Shiny Black Frame / Red Mirror Lens safety glasses
  • Frame Color
    Shiny Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Shiny Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Red
  • Lens Color Family
    Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    Red Mirror
  • Lens Style
    One Piece Lens
  • Manufacturer Stock Number
    3968
  • Noisepiece Type
    Adjustable Rubber
  • Product Line
    Crossfire
  • Series
    Cirrus
  • Specialty Features
    Adjustable Rubber Nosepiece, Hard Coat, One-Piece Lens Design, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Shiny Black
  • Temple Style
    Fixed
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)