Motion
39221
Safety Glasse - Hard Coat, Smoke Lens, Matte Black Frame/Temple Color, Polycarbonate
Mi Item #12240902
MFR #39221
Price$14.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Smoke Lens, Matte Black Frame/Temple Color, Polycarbonate
Mi Item #12240902
MFR #39221

Mfr description
39221 CIRRUS PREMIUM SAFETY EYEWEAR - MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.77/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Lens Color: Smoke;Compliance: ANSI Z87.1;UV Protection: 99.9% UVA;UVB;Bridge Style: Adjustable Rubber Nosepiece
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Adjustable Rubber Nosepiece
  • Description
    Matte Black Frame / Smoke Lens safety glasses
  • Frame Color
    Matte Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Matte Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    One Piece Lens
  • Manufacturer Stock Number
    39221
  • Noisepiece Type
    Adjustable Rubber
  • Product Line
    Crossfire
  • Series
    Cirrus
  • Specialty Features
    Adjustable Rubber Nosepiece, Hard coat, One-Piece Lens Design, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Matte Black
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)