Motion
40228
Safety Glasse - Hard Coat, Blue Lens, Matte Black Frame/Temple Color, Polycarbonate
MI ITEM #12240904
MFR #40228
Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Blue Lens, Matte Black Frame/Temple Color, Polycarbonate
MI ITEM #12240904
MFR #40228

Mfr description
40228 CRUCIBLE PREMIUM SAFETY EYEWEAR -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.68/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Frame Color: Matte Black;Lens Color: Blue Mirror;Compliance: ANSI Z87.1;UV Protection: 99.9% UVA;UVB
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Adjustable Rubber Nosepiece, Dual Mold Rubber Temple Grips
  • Description
    Matte Black Frame / Blue Mirror Lens safety glasses
  • Frame Color
    Matte Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Matte Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Material
    Polycarbonate
  • Lens Shade
    Blue Mirror
  • Manufacturer Stock Number
    40228
  • Noisepiece Type
    Adjustable Rubber
  • Product Line
    Crossfire
  • Series
    Crucible
  • Specialty Features
    Adjustable Rubber Nosepiece, Hard Coat, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Matte Black
  • Temple Style
    Dual Mold Rubber
  • Type
    Half Frame
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)