Motion
474725
Safety Glasse - UV Protection, Brown Lens, Crystal Brown Frame/Temple Color, Polycarbonate, 2.5 D Diopter Lens
MI ITEM #12240915
MFR #474725
Price$16.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Brown Lens, Crystal Brown Frame/Temple Color, Polycarbonate, 2.5 D Diopter Lens
MI ITEM #12240915
MFR #474725

Mfr description
474725 ES7 INVIZ BIFOCAL SAFETY GLASS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.89/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    ANSI Rating: Z87+;UV Protection: 99.9%;Diopter: 2.5;Frame Color: Crystal Brown
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    No-slip rubber nosepiece, Temple tips, Ventilated frame
  • Description
    Crystal Brown Frame / HD Brown Lens - 2.5 Diopter
  • Diopter Lens
    2.5 D
  • Frame Color
    Crystal Brown
  • Frame Color Family
    Brown
  • Frame Style
    Wraparound
  • Frame Temple Color
    Crystal Brown
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Lens Coating
    UV Protection
  • Lens Color
    Brown
  • Lens Color Family
    Brown
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    HD Brown
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    474725
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    ES7 InViz
  • Specialty Features
    Anti Fog, Impact Rated, UV Protection, Ventilated Frame
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Crystal Brown
  • Temple Style
    Straight
  • Type
    Bifocal
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)