Motion
10179-31-1-YEL-L

RADIANS INC.
10179-31-1-YEL-L

Rain Coat & Jacket - Safety Yellow, PVC/Polyester, Snap Closure
Mi Item #12240993
MFR #10179-31-1-YEL-L
Price$28.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
10179-31-1-YEL-L

Rain Coat & Jacket - Safety Yellow, PVC/Polyester, Snap Closure
Mi Item #12240993
MFR #10179-31-1-YEL-L

Mfr description
10179-31-1-YEL-L ECONOMY SERIES 60 INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.63/each

Specifications

Dimensions

  • Weight
    2 lbs, 0.91 kg

Details

  • Color
    Safety Yellow
  • Flame Resistant
    No
  • Front Closure
    Snap
  • Garment Type
    Coat
  • Garment Use
    Emergency Weather Conditions
  • High Visibility
    No
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    PVC/Polyester
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Neese Economy Series
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Economy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)