Motion
10182-01-1-HLI-S

RADIANS INC.
10182-01-1-HLI-S

Rain Coat & Jacket - Hi-Vis Lime, PVC/Polyester, Snap Closure
Mi Item #12241007
MFR #10182-01-1-HLI-S
Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
10182-01-1-HLI-S

Rain Coat & Jacket - Hi-Vis Lime, PVC/Polyester, Snap Closure
Mi Item #12241007
MFR #10182-01-1-HLI-S

Mfr description
10182-01-1-HLI-S ECONO-VIZ SERIES JACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.27/each

Specifications

Dimensions

  • Weight
    2.05 lbs, 0.93 kg

Details

  • Approval Listing Regulations
    Non-rated visibility
  • Color
    Hi-Vis Lime
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    General Visibility Needs
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    PVC/Polyester
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Econo-Viz Series
  • Removable Sleeves
    No
  • Series
    Economy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)