Motion
25251-00-2-BLK-3X

RADIANS INC.
25251-00-2-BLK-3X

Rain Coat & Jacket - 3 XL, Black, Polyurethane, Nylon, Snap Closure
Mi Item #12241141
MFR #25251-00-2-BLK-3X
Price$144.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
25251-00-2-BLK-3X

Rain Coat & Jacket - 3 XL, Black, Polyurethane, Nylon, Snap Closure
Mi Item #12241141
MFR #25251-00-2-BLK-3X

Mfr description
25251-00-2-BLK-3X IRON SHIELD SERIES JAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.96/each

Specifications

Dimensions

  • Size
    3
  • Weight
    1.45 lbs, 0.66 kg

Details

  • Color
    Black
  • Flame Resistant
    No
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    Forestry Cutting And Logging Operations
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    Attached Hood
  • Material
    Nylon, Polyurethane
  • Pattern
    Solid
  • Product Line
    Neese Iron Shield 251 Series
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Iron Shield 251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)