Motion
27001-31-1-YEL-XL

RADIANS INC.
27001-31-1-YEL-XL

Rain Coat & Jacket - Safety Yellow, Polyurethane, Nylon, Snap Closure
Mi Item #12241232
MFR #27001-31-1-YEL-XL
Price$74.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
27001-31-1-YEL-XL

Rain Coat & Jacket - Safety Yellow, Polyurethane, Nylon, Snap Closure
Mi Item #12241232
MFR #27001-31-1-YEL-XL

Mfr description
27001-31-1-YEL-XL TUFF WEAR 275 SERIES C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.24/each

Specifications

Dimensions

  • Weight
    2 lbs, 0.91 kg

Details

  • Approval Listing Regulations
    ASTM D6413
  • Color
    Safety Yellow
  • Flame Resistant
    Yes
  • Front Closure
    Snap
  • Garment Type
    Coat
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    Polyurethane, Nylon
  • Pattern
    Solid
  • Product Line
    Tuff Wear
  • Removable Sleeves
    No
  • Series
    Tuff Wear 275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)