Motion
35001-12-1-GRN-2X

RADIANS INC.
35001-12-1-GRN-2X

Rain Suit - Green Color, PVC, Nylon Material
Mi Item #12241353
MFR #35001-12-1-GRN-2X
Price$45.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
35001-12-1-GRN-2X

Rain Suit - Green Color, PVC, Nylon Material
Mi Item #12241353
MFR #35001-12-1-GRN-2X

Mfr description
35001-12-1-GRN-2X UNIVERSAL 35 SERIES BI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.25/each

Specifications

Details

  • Approval Listing Regulations
    ASTM D6413, ASTM F903, NFPA-701
  • Boots Shoes Included
    No
  • Certification Type
    NFPA-701
  • Closure Type
    Snap
  • Color
    Green
  • Flame Resistant
    Yes
  • Garment Style
    Bib Overall Only
  • Garment Type
    Bib Overall
  • High Visibility
    No
  • Includes
    Bib Trouser, Suspenders
  • Material
    Nylon, PVC
  • Pant Type
    Bib
  • Product Line
    Neese Universal 35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)