Motion
35001-12-1-GRN-M

RADIANS INC.
35001-12-1-GRN-M

Rain Suit - Green Color, PVC, Nylon Material
MI ITEM #12241355
MFR #35001-12-1-GRN-M
Price$52.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
35001-12-1-GRN-M

Rain Suit - Green Color, PVC, Nylon Material
MI ITEM #12241355
MFR #35001-12-1-GRN-M

Mfr description
35001-12-1-GRN-M UNIVERSAL 35 SERIES BIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.04/each

Specifications

Dimensions

  • Material Thickness
    0.0138 in | 0.35 mm

Details

  • Approval Listing Regulations
    ASTM D6413, ASTM F903, NFPA-701
  • Boots Shoes Included
    No
  • Certification Type
    NFPA-701
  • Closure Type
    Snap
  • Color
    Green
  • Flame Resistant
    Yes
  • Garment Style
    Bib Trouser
  • Garment Type
    Bib Pants
  • High Visibility
    No
  • Includes
    Bib Trouser, Suspenders
  • Material
    Nylon, PVC
  • Pant Type
    Bib
  • Product Line
    Universal 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)