Motion
37001-00-1-YEL-S

RADIANS INC.
37001-00-1-YEL-S

Rain Coat & Jacket - Safety Yellow, Polyurethane, Nylon, Snap Closure
Mi Item #12241464
MFR #37001-00-1-YEL-S
Price$78.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
37001-00-1-YEL-S

Rain Coat & Jacket - Safety Yellow, Polyurethane, Nylon, Snap Closure
Mi Item #12241464
MFR #37001-00-1-YEL-S

Mfr description
37001-00-1-YEL-S COOL WEAR 375 SERIES JA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.10/each

Specifications

Dimensions

  • Weight
    0.8 lbs, 0.36 kg

Details

  • Approval Listing Regulations
    ASTM D6413
  • Cold Weather Usage
    No
  • Color
    Safety Yellow
  • Flame Resistant
    Yes
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    Warm Weather
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Includes
    Attached Hood
  • Material
    Nylon, Polyurethane
  • Pattern
    Solid
  • Product Line
    Cool Wear 375 Series
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Cool Wear 375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)