Motion
45001-12-1-YEL-M

RADIANS INC.
45001-12-1-YEL-M

Rain Suit - Safety Yellow Color, Neoprene on Nylon Material
Mi Item #12241536
MFR #45001-12-1-YEL-M
Price$79.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
45001-12-1-YEL-M

Rain Suit - Safety Yellow Color, Neoprene on Nylon Material
Mi Item #12241536
MFR #45001-12-1-YEL-M

Mfr description
45001-12-1-YEL-M MAGNUM 45 SERIES BIB TR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.77/each

Specifications

Details

  • Approval Listing Regulations
    ASTM D6413, ASTM F903
  • Boots Shoes Included
    No
  • Certification Type
    ASTM D6413
  • Color
    Safety Yellow
  • Flame Resistant
    Yes
  • Garment Style
    Bib Trouser
  • Garment Type
    Bib Pants
  • High Visibility
    Yes
  • Includes
    Bib Trouser
  • Material
    Neoprene on Nylon
  • Pant Type
    Bib
  • Product Line
    Neese Magnum 45
  • Seam
    Sealed Seams
  • Seam Type
    Sealed Seams
  • Wrist Ankle Closure
    Take Up Tabs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)