Motion
45001-13-2-YEL-3X

RADIANS INC.
45001-13-2-YEL-3X

Rain Suit - Safety Yellow Color, Snap, Neoprene on Nylon Material
Mi Item #12241564
MFR #45001-13-2-YEL-3X
Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
45001-13-2-YEL-3X

Rain Suit - Safety Yellow Color, Snap, Neoprene on Nylon Material
Mi Item #12241564
MFR #45001-13-2-YEL-3X

Mfr description
45001-13-2-YEL-3X MAGNUM 45 SERIES BIB T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.63/each

Specifications

Details

  • Approval Listing Regulations
    ASTM D6413, ASTM F903
  • Boots Shoes Included
    No
  • Certification Type
    ASTM D6413
  • Closure Type
    Snap
  • Color
    Safety Yellow
  • Flame Resistant
    Yes
  • Fly Type
    Snap
  • Garment Style
    Bib Overall Only
  • Garment Type
    Bib Overall
  • High Visibility
    Yes
  • Includes
    Bib Overall
  • Material
    Neoprene on Nylon
  • Pant Type
    Bib
  • Product Line
    Neese Magnum 45
  • Seam
    Sealed Seams
  • Seam Type
    Sealed Seams
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)