Motion
45001-30-2-GRN-4X

RADIANS INC.
45001-30-2-GRN-4X

Rain Suit - Green Color, Attached, Neoprene on Nylon Material
Mi Item #12241581
MFR #45001-30-2-GRN-4X
Price$144.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
45001-30-2-GRN-4X

Rain Suit - Green Color, Attached, Neoprene on Nylon Material
Mi Item #12241581
MFR #45001-30-2-GRN-4X

Mfr description
45001-30-2-GRN-4X MAGNUM 45 SERIES COAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.91/each

Specifications

Details

  • Approval Listing Regulations
    ASTM D6413, ASTM F903
  • Boots Shoes Included
    No
  • Certification Type
    ASTM D6413
  • Closure Type
    Snap
  • Color
    Green
  • Flame Resistant
    Yes
  • Garment Style
    Coat with Attached Hood
  • Garment Type
    Rain Coat
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    Coat, Hood
  • Material
    Neoprene on Nylon
  • Product Line
    Neese Magnum 45
  • Seam
    Sealed Seams
  • Seam Type
    Double Stitched
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)