Motion
45001-60-YEL-U

RADIANS INC.
45001-60-YEL-U

Rain Suit - Safety Yellow Color, Snap On Hood, Neoprene on Nylon Material
Mi Item #12241589
MFR #45001-60-YEL-U
Price$19.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
45001-60-YEL-U

Rain Suit - Safety Yellow Color, Snap On Hood, Neoprene on Nylon Material
Mi Item #12241589
MFR #45001-60-YEL-U

Mfr description
45001-60-YEL-U MAGNUM 45 SERIES HOOD - S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.92/each

Specifications

Details

  • Approval Listing Regulations
    ASTM D6413, ASTM F90
  • Certification Type
    ASTM D6413
  • Closure Type
    Snap
  • Color
    Safety Yellow
  • Flame Resistant
    Yes
  • Garment Style
    Hood
  • Garment Type
    Hood
  • Hood Type
    Snap On Hood
  • Includes
    Hood
  • Material
    Neoprene on Nylon
  • Product Line
    Neese Magnum 45
  • Seam
    Sealed Seams
  • Seam Type
    Sealed Seams
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)