Motion
56001-01-2-YEL-4X

RADIANS INC.
56001-01-2-YEL-4X

Rain Coat & Jacket - 4 XL, Safety Yellow, PVC/Polyester, Snap Closure
Mi Item #12241632
MFR #56001-01-2-YEL-4X
Price$55.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
56001-01-2-YEL-4X

Rain Coat & Jacket - 4 XL, Safety Yellow, PVC/Polyester, Snap Closure
Mi Item #12241632
MFR #56001-01-2-YEL-4X

Mfr description
56001-01-2-YEL-4X DURA QUILT 56 SERIES J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.32/each

Specifications

Dimensions

  • Material Weight
    13 oz/yd2, 440.78 g/m2
  • Size
    4
  • Weight
    1.85 lbs, 0.84 kg

Details

  • Color
    Safety Yellow
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • High Visibility
    No
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    PVC/Polyester
  • Pattern
    Ribbed
  • Product Line
    Dura Quilt 56 Series
  • Removable Sleeves
    No
  • Series
    Dura Quilt 56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)